3 ft. Mechanical Joint x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Eclipse™ #2 3 ft. Mechanical Joint x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Eclipse™ #2
- Depth of Trench:
- 3 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- NST
- End Connections:
- Mechanical Joint x NST
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Material:
- Brass
- UL Listed:
- No
- Valve Size:
- 2-3/16 in