Red 4 ft. FIP x NST Assembled Fire Hydrant
Eclipse™ #2 Red 4 ft. FIP x NST Assembled Fire Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
- Available with any depth of bury you desire
- IP inlets of 2", 2 1/2", 3" available
- MJ inlets of 2", 3", 4" available
- Two nozzle option available
Specifications
- Collection:
- Eclipse™ #2
- Color Finish Name:
- Red
- Depth of Trench:
- 4 ft
- End Connection 1:
- FIPS
- End Connection 2:
- NST
- End Connections:
- FIPS x NST
- Valve Size:
- 2-3/16 in