Red 6 ft. NST 2-1/2 in. Assembled Fire Hydrant
Eclipse #2 Red 6 ft. NST 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 in post flushing hydrant for dead end water main applications
- Flow rates of up to 675 gpm @ 75 psi
- Cost-effective alternative to fire hydrants on dead ends
- Self-draining, non-freezing, and fully serviceable from above ground
Specifications
- ANSI:
- ANSI 372
- Collection:
- Eclipse #2
- Color Finish Name:
- Red
- Depth of Trench:
- 6 ft
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 22-5/8 in
- Material:
- Brass, Cast Iron, Rubber, Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 2-3/16 in
- Weight:
- 110 lb