Eclipse™ #9700 Collar Lock
Eclipse™ #9700 Collar Lock
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Eclipse™ #9700
- Color Finish Name:
- Red
- Material:
- Aluminum
- NSF Certified:
- Yes
- Product Type:
- Collar Lock
- Weight:
- 5 lb