3 ft. 6 in. FIPT x NST 2 x 2-1/2 in. Assembled Fire Hydrant
TruFlow™ TF200 3 ft. 6 in. FIPT x NST 2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2" vertical inlet
- Available options at an additional price: Anti Vandal Cap - 2.5" NST; Breakaway Traffic Flange; Additional Depth of Bury Over 3' (per 6"); Operating Handle Permanently Affixed
- Self-draining, non-freezing
- Can accommodate any depth of bury
- Designed and engineered to be a general all-purpose 2” water hydrant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Collection:
- TruFlow™ TF200
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- FIPT
- End Connection 2:
- NST
- End Connections:
- FIPT x NST
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Cast Iron, Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No