1 in. AUTO FLUSH DEV WARM 3'0 BURY
Kupferle Eclipse™ 1 in. AUTO FLUSH DEV WARM 3'0 BURY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can accommodate any depth of bury
- Permanent install with a direct underground discharge
- Chlorine residual sampling point standard on every unit
- Lockable, secure enclosure
- Allows for nine flushing cycles per day
- Standard depth of bury is 3 ft
- Warm climate
- Available options at an additional price: Additional Depth of Bury Over 3' (per 6"); Dechlor Basket Only; Debris Flushing Pipe 3' length
Specifications
- ANSI:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 65 gpm
- Volts:
- 9V