This product requires certification to purchase.

1-1/2 in. Pump House

Kuranda USA

1-1/2 in. Pump House

  • Fast #
  • Part #K3050R
  • Item #4930220
  • Manufacturer Part #3050R
5 out of 5 Customer Rating
Brand image
Kuranda USA

1-1/2 in. Pump House

  • Fast #
  • Part #K3050R
  • Item #4930220
  • Manufacturer Part #3050R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Discharge hose fits all hog pumps
  • Requires Certification

Specifications

Cord Length:
10 ft
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
12 gpm
Length:
10 ft
Pump Body Material:
Cast Iron
UL Listed:
No