This product requires certification to purchase.

1-1/2 in. Barbed 250# 316 Stainless Steel Adapter

Kuriyama

1-1/2 in. Barbed 250# 316 Stainless Steel Adapter

  • Fast #
  • Part #KSSE150
  • Item #9532507
  • Manufacturer Part #SS-E150
4.8 out of 5 Customer Rating
Brand image
Kuriyama

1-1/2 in. Barbed 250# 316 Stainless Steel Adapter

  • Fast #
  • Part #KSSE150
  • Item #9532507
  • Manufacturer Part #SS-E150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • All sizes except 1/2 in and 5 in comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5 in size complies with ASTM specs for interchangeability
  • 1/2 in x 1/2 in are not specified under mil specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2 in
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Chemicals, Construction, Fracking, Irrigation, Material Handling, Petroleum
End Connection 1:
Adapter
End Connection 2:
Barbed
End Connections:
Adapter x Barbed
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Material:
Stainless Steel
Material Type:
316
Pressure Class:
250#
Proposition 65:
WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
UPC:
822353034118
Weight:
1.22 lb