This product requires certification to purchase.

1 in. FNPT 300# 304 Stainless Steel Adapter

Kuriyama

1 in. FNPT 300# 304 Stainless Steel Adapter

  • Fast #
  • Part #KSSA100
  • Item #9532583
  • Manufacturer Part #SS-A100
5 out of 5 Customer Rating
Brand image
Kuriyama

1 in. FNPT 300# 304 Stainless Steel Adapter

  • Fast #
  • Part #KSSA100
  • Item #9532583
  • Manufacturer Part #SS-A100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Chemicals, Petroleum, Construction, Material Handling, Irrigation, Fracking
End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
Material:
Stainless Steel
Material Type:
304 SS
Origin:
Domestic
Pressure - Maximum:
250 psig
Pressure Class:
300#
Proposition 65:
WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
UPC:
822353033746
Weight:
0.34