100 ft. x 1-1/4 in. Plastic Tubing in Clear
100 ft. x 1-1/4 in. Plastic Tubing in Clear
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-31/50 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 100 psi