100 ft. x 2 in. Plastic Tubing in Clear
100 ft. x 2 in. Plastic Tubing in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Industrial
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 2
- Diameter - Outside:
- 2-49/100 in
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 2
- Pressure - Maximum:
- 75 psi
- UPC:
- 822353039298