100 ft. x 3/8 in. Plastic Tubing in Clear
100 ft. x 3/8 in. Plastic Tubing in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 59/100 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 100 psi
- UPC:
- 822353039151