3/4 in. Stainless Steel Cap
3/4 in. Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25All Sizes
Product Details
Product Details
- All sizes except 1/2" and 5" comply with mil-spec A-A-59326 for material and interchangeability
- 5" size complies with ASTM specs for interchangeability
- 1/2" x 1/2" are not specified under mil specs
- Stainless steel alloy chemical composition is analyzed on every melt
- Composition test certificate is available upon request
- Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
Documents
Specifications
- Application:
- Agriculture, Chemicals, Construction, Fracking, Irrigation, Material Handling, Petroleum
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, 316, Buna-N
- Proposition 65:
- This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm.
- UPC:
- 822353033913