3 in. Carbon Steel Hose Clamp
3 in. Carbon Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3 in
- Material:
- Carbon Steel
- Product Type:
- Clamp
- UPC:
- 822353031780