This product requires certification to purchase.

3 in. Stainless Steel DUST PLUG

Kuriyama

3 in. Stainless Steel DUST PLUG

  • Fast #
  • Part #KSSDP300
  • Item #9532537
  • Manufacturer Part #SS-DP300
4.1 out of 5 Customer Rating
Brand image
Kuriyama

3 in. Stainless Steel DUST PLUG

  • Fast #
  • Part #KSSDP300
  • Item #9532537
  • Manufacturer Part #SS-DP300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality design made to withstand rigorous applications found in industrial markets
  • Stainless steel alloy is analyzed on every melt and specially designed for high-tensile strength, rigidity and impact resistance
  • Complies with Mil-Spec A-A-59326 for material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-666
End Connection 1:
Coupler
End Connections:
Coupler
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Dust Plug
Material:
Stainless Steel
Material Type:
316 SS
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
UPC:
822353034019