500 ft. x 1/2 in. Plastic Tubing in Natural
Kuri Tec® 500 ft. x 1/2 in. Plastic Tubing in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Economical and lightweight
- LLDPE resin provides excellent environmental stress crack resistance
- Natural color
- Excellent resistance to solvents
- Chemically inert
- Phthalate free
Documents
Specifications
- Application:
- Industrial, Compressed Air, Vending Machines, Water Lines
- Collection:
- Kuri Tec®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 100 psi
- UPC:
- 822353036594
- Wall Thickness:
- 0.062 in