500 ft. x 3/8 in. Plastic Tubing in Black
Kuri Tec® 500 ft. x 3/8 in. Plastic Tubing in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LLDPE resin provides excellent environmental stress crack resistance
- Natural color
- Economical and lightweight
- Phthalate free
- Chemically inert
- Excellent resistance to solvents
Documents
Specifications
- Application:
- Heating and Cooling, Industrial, Instrument Air Supplies
- Collection:
- Kuri Tec®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- -50 to 140 Deg F
- Wall Thickness:
- 0.062 in