500 ft. x 3/8 in. Plastic Tubing in Natural
500 ft. x 3/8 in. Plastic Tubing in Natural
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 60 psi
- Temperature Range:
- -50 to 140 Deg F