500 ft. x 1/4 in. Plastic Tubing in Natural
500 ft. x 1/4 in. Plastic Tubing in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 17/100 in
- Diameter - Outside:
- 1/4 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 60 psi
- UPC:
- 822353036532