This product requires certification to purchase.

100 ft. x 1/4 in. Plastic Tubing in Crystal Clear

Kuriyama

Kuri Tec® 100 ft. x 1/4 in. Plastic Tubing in Crystal Clear

  • Fast #
  • Part #KK315004X100
  • Item #4039690
  • Manufacturer Part #K3150-04X100
4.8 out of 5 Customer Rating
Brand image
Kuriyama

Kuri Tec® 100 ft. x 1/4 in. Plastic Tubing in Crystal Clear

  • Fast #
  • Part #KK315004X100
  • Item #4039690
  • Manufacturer Part #K3150-04X100
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 51
Application:
Food and Beverage
Collection:
Kuri Tec®
Color Finish Name:
Clear
Diameter - Inside 1:
1/4 in
Diameter - Outside:
11/25 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
150
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/4 in
Pressure - Maximum:
250 psi
UL Listed:
Yes
UPC:
822353038789