1-1/2 in. X300 FT HD LAY FLT HOSE
Series IS 1-1/2 in. X300 FT HD LAY FLT HOSE
Product Details
Product Details
- Durable PVC material - Provides good abrasion, chemical and UV resistance
- Premium heavy duty construction - Our most durable PVC lay flat hose. Designed for applications requiring higher working pressures
- MSHA Accepted - Hose accepted by United States dept. of labor’s mine safety and health administration as having met the interim fire criteria acceptance of products taken Into underground mines, acceptance no. IC-218/3
- UV resistant - Hose resists damage that can result from exposure to UV light, allowing for prolonged outdoor use
- Smooth PVC tube - Provides low friction loss
- PVC cores - Hoses coiled around durable PVC cores providing for easy unwinding
- Compact design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses
Documents
Specifications
- Application:
- Agriculture, Construction, Industrial, Mining
- Collection:
- Series IS
- Color Finish Category:
- Reds
- Color Finish Name:
- Brick Red
- FM Approved:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/2
- Pressure - High:
- 150
- Pressure - Maximum:
- 450 psi
- Product Type:
- Discharge Hose
- UL Listed:
- No
- UPC:
- 822353035931
- Wall Thickness:
- 0.087 in