1 in. Stainless Steel PART F MALE Adapter X MNPT
SS-F Series 1 in. Stainless Steel PART F MALE Adapter X MNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality design made to withstand rigorous applications found in industrial markets
- Stainless steel alloy is analyzed on every melt and specially designed for high-tensile strength, rigidity and impact resistance
Documents
Specifications
- ASTM:
- ASTM A-666
- Application:
- Food and Beverage, Chemical, Marine, Oil and Gas
- Collection:
- SS-F Series
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 70
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
- Type:
- KSSF100
- UPC:
- 822353034163
- Weight:
- 0.56