This product requires certification to purchase.

4 x 100 ft. SUC & DISCHRG HOSE BLAC

Kuriyama

T605AA 4 x 100 ft. SUC & DISCHRG HOSE BLAC

  • Fast #
  • Part #KT605AA400X100
  • Item #9532379
  • Manufacturer Part #T605AA400X100
5 out of 5 Customer Rating
Brand image
Kuriyama

T605AA 4 x 100 ft. SUC & DISCHRG HOSE BLAC

  • Fast #
  • Part #KT605AA400X100
  • Item #9532379
  • Manufacturer Part #T605AA400X100
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Gasoline, Oil, Petroleum
Collection:
T605AA
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
4-13/20 in
FM Approved:
No
Length:
100 ft
Material:
Rubber
Material Type:
NBR
PipeTubing Size:
4 in
Pressure - High:
150
Product Type:
Discharge Hose
UL Listed:
No
UPC:
822353027967