2 in. Plastic Layflat Water Discharge Hose
Vinylflow® EZ-Lite™ 2 in. Plastic Layflat Water Discharge Hose
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allows for visual confirmation of material flow
- Easy to handle lightweight hose for general purpose applications
- Reduces aging and weather checking
- All coils have PVC cores for easier dispension
- Two-handle bath faucet trim
- Porcelain Lever handles (Product shown with cross handles)
- Non-diverter spout with slip-fit connection
- Completes Taboret design solution with KOHLER® accessories
- Trim only, requires valve to complete installation
Specifications
- Collection:
- Vinylflow® EZ-Lite™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 50 ft
- Material:
- Plastic
- Pressure Class:
- 65#
- Product Type:
- Hose
- UPC:
- 822353145944