18 in. Plastic Reusable Glass, Metal Stamping, Sheet Metal, Automotive, Food Applications, Electrical and Light Heat Protection Sleeve in Yellow
10-KS Series 18 in. Plastic Reusable Glass, Metal Stamping, Sheet Metal, Automotive, Food Applications, Electrical and Light Heat Protection Sleeve in Yellow
Frequently Purchased Together
Product Details
- Seamless knit for comfort and flexibility
- 2-ply construction for added protection
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Documents
Specifications
- ANSI:
- ANSI 105 2000
- Collection:
- 10-KS Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Type:
- Glass, Metal Stamping, Sheet Metal, Automotive, Food Applications, Electrical, Light Heat Protection
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Kevlar®
- Product Type:
- Sleeve
- Reusable:
- Yes