Kut Gard Ar/Fr Sgl-Ply Kevlar Slv Size 16
Kut Gard Ar/Fr Sgl-Ply Kevlar Slv Size 16
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- A5
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Glove Size:
- 16
- Glove Type:
- Protection, Sleeve
- Material:
- ACP, Plastic
- Material Type:
- Kevlar®
- Reusable:
- Yes
- UPC:
- 616314151477