Kut Gard Ar/Fr Sgl-Ply Kevlar Slv Size 24
Kut Gard Ar/Fr Sgl-Ply Kevlar Slv Size 24
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- A5
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Glove Size:
- 24
- Glove Type:
- Protection, Sleeve
- Material:
- ACP, Plastic
- Material Type:
- Kevlar®
- Reusable:
- Yes