Kut Gard Sgl-Ply Dyneema Blend Slv Size 22
Kut Gard Sgl-Ply Dyneema Blend Slv Size 22
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- A4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 22
- Glove Type:
- Protection, Sleeve
- Material:
- ACP, Synthetic Fiber
- Material Type:
- Dyneema®
- UPC:
- 616314257322