This product requires certification to purchase.

Kut Gard Sgl-Ply Kevlar Blend Glove Size 18

Kut Gard®

Kut Gard Sgl-Ply Kevlar Blend Glove Size 18

  • Fast #
  • Part #P1021KVACPMBK18TH
  • Item #10102113
  • Manufacturer Part #10-21KVACPMBK18TH
3.4 out of 5 Customer Rating
Brand image
Kut Gard®

Kut Gard Sgl-Ply Kevlar Blend Glove Size 18

  • Fast #
  • Part #P1021KVACPMBK18TH
  • Item #10102113
  • Manufacturer Part #10-21KVACPMBK18TH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
A4
Color Finish Category:
Greens
Color Finish Name:
Green
Glove Size:
18
Glove Type:
Protection, Sleeve
Material:
ACP, Plastic
Material Type:
Kevlar®
Reusable:
Yes
UPC:
616314213601