L Size Goatskin Leather Lined Drive Gloves

You last purchased this on
 
Kut Gard®

L Size Goatskin Leather Lined Drive Gloves

  • Fast #
  • Part #P09K3700L
  • Item #3943980
  • Manufacturer Part #09-K3700/L
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kut Gard®

L Size Goatskin Leather Lined Drive Gloves

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Elastic closure sewn inside glove for safety and comfort
  • Silicone free
  • Straight thumb increases comfort in closed-fisted work
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 2
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Disposable:
No
Glove Size:
L
Glove Type:
Cut Resistant
Material:
Goatskin Leather
Reusable:
No
Thickness:
13 ga