Manual Dispenser in Black (Case of 6)
Designer Series™ Manual Dispenser in Black (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable plastic construction with glossy trims accent for an enhanced appearance
- Glossy push pad helps repel soil
- Top dispensing allows easy viewing eliminating wasteful pushes
- Variable output capability (standard and low) - dispenses foam, liquid or gel
- Uses the same 1000 mL refills bags to minimize skus
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 71041, 63141, 14841 and 63041 Hand Sanitizers
- Capacity:
- 1 L
- Collection:
- Designer Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- Case of 6
- UL Listed:
- No