This product requires certification to purchase.

Soap Dispenser in Black (Case of 12)

Kutol Products Co

DuraView® Soap Dispenser in Black (Case of 12)

  • Fast #
  • Part #K9909ZPL
  • Item #7485167
  • Manufacturer Part #9909ZPL
5 out of 5 Customer Rating
Brand image
Kutol Products Co

DuraView® Soap Dispenser in Black (Case of 12)

  • Fast #
  • Part #K9909ZPL
  • Item #7485167
  • Manufacturer Part #9909ZPL
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large capacity liquid soap dispensing system
  • Combines a universal dispenser with a contamination-free sealed pouch inside a stylish disposable PVC cartridge
  • Universal black dispenser fits both 2 L and 4.5 L cartridges
  • The cartridge is clear so you can see the product and soap level
  • Easy to refill, simply replace the empty cartridge with a new one
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
4 L
Collection:
DuraView®
Color Finish Category:
Blacks
Color Finish Name:
Black
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
Package Quantity:
Case of 12
UL Listed:
No