This product requires certification to purchase.

Counter Mounted Soap Dispenser in Polished Chrome (Case of 6)

Kutol Products Co

EZFoam® Counter Mounted Soap Dispenser in Polished Chrome (Case of 6)

  • Fast #
  • Part #K9930CHR
  • Item #7459688
  • Manufacturer Part #9930CHR
5 out of 5 Customer Rating
Brand image
Kutol Products Co

EZFoam® Counter Mounted Soap Dispenser in Polished Chrome (Case of 6)

  • Fast #
  • Part #K9930CHR
  • Item #7459688
  • Manufacturer Part #9930CHR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • The EZ foam counter mount soap dispenser features an innovative system that refills from above the counter
  • It uses self-contained, sealed refill bags
  • You can "top off" the soap whenever you like, without making a mess
  • For use with Ketol fez foaming counter mount products only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
64031, 64131, 64231, 64331, 64431 and 68631 Anti Bacterial Hand Washes
Capacity:
1 L
Collection:
EZFoam®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Deck Mount
Material:
Plastic
Material Type:
ABS
Package Quantity:
Case of 6
UL Listed:
No