This product requires certification to purchase.

1 gal Gel Hand Sanitizer (Case of 4)

Kutol Products Co

Formula 370 1 gal Gel Hand Sanitizer (Case of 4)

  • Fast #
  • Part #K37009
  • Item #10159399
  • Manufacturer Part #37009
4.2 out of 5 Customer Rating
Brand image
Kutol Products Co

Formula 370 1 gal Gel Hand Sanitizer (Case of 4)

  • Fast #
  • Part #K37009
  • Item #10159399
  • Manufacturer Part #37009
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast-acting, kills 99.99% of most common germs within 15 seconds
  • Contains aloe & vitamin E to help reduce skin dryness
  • No added dye or fragrance
  • No water or rinsing needed, just rub and let dry
  • Ideal for hospitals and healthcare
  • Small tottle bottle option is convenient to carry and sanitize hands regularly
  • Requires Certification

Documents


Specifications

Application:
Hospitals, Healthcare
Collection:
Formula 370
Color Finish Category:
Clear
Color Finish Name:
Clear
Package Quantity:
Case of 4
Product Type:
Gel Hand Sanitizer
Size:
1 gal