1 gal Green and Clean Hand Soap
Health Guard® 1 gal Green and Clean Hand Soap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gentle, all purpose hand soap cleanses light to medium soils
- Green Seal™ Certified
- Effective general purpose hand soap
- Volume: gallon
- Color: White
- Biodegrades 90% in 30 days
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Brand Model Compatibility:
- Pour Top Gallon Dispenser
- Collection:
- Health Guard®
- Color Finish Category:
- Whites
- Color Finish Name:
- Opaque White
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Hand Soap
- Size:
- 1 gal