This product requires certification to purchase.

1000ml Foaming Antibacterial Moisture Wash

Kutol Products Co

Health Guard® 1000ml Foaming Antibacterial Moisture Wash

  • Fast #
  • Part #K64031
  • Item #7481370
  • Manufacturer Part #64031
3.7 out of 5 Customer Rating
Brand image
Kutol Products Co

Health Guard® 1000ml Foaming Antibacterial Moisture Wash

  • Fast #
  • Part #K64031
  • Item #7481370
  • Manufacturer Part #64031
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enriched with emollients and humectants
  • Foaming antibacterial hand soap contains 0.5% Triclosan
  • Scent: Refreshing Grapefruit
  • Color: Light Pink
  • Volume: 1000ml
  • Requires Certification

Specifications

Application:
Foodservice, Healthcare, Hospitality, Hotels, Restrooms
Collection:
Health Guard®
Color Finish Category:
Pinks
Color Finish Name:
Pink
Green Seal Certified:
No
Size:
1000 mL