4000ML PINK LOTION SKIN CLNR 2/CA
Health Guard® 4000ML PINK LOTION SKIN CLNR 2/CA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All purpose hand soap cleans light to medium soils
- Contains aloe and vitamin E to moisturize
- Effective general purpose hand cleaner
Documents
Specifications
- Application:
- Daycare, Office, Restrooms, Retail, Schools
- Collection:
- Health Guard®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Package Quantity:
- Case of 2
- Size:
- 4000 mL