800ml Antibacterial Hand Soap (Case of 12)
Health Guard® 800ml Antibacterial Hand Soap (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Antibacterial hand soap
- Formulated with 0.3% Triclosan to kill common germs that can cause disease
- Clear Amber Gold color with a Citrus-Spice fragrance
- Moisturizes and deodorizes while leaving hands clean
- Dispensing System: Soft and Silky Bag-In-Box / Boxless Bag
- Capacity: 800 mL
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
- Collection:
- Health Guard®
- Color Finish Category:
- Reds
- Color Finish Name:
- Clear Amber
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Size:
- 800 mL