800mL Plastic Bag-In-Box Dispenser in White
Soft & Silky 800mL Plastic Bag-In-Box Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can accommodate 2000 ml and 4000 ml cartridges
- Large capacity means fewer refills and less frequent restock orders
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 800 mL
- Collection:
- Soft & Silky
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UL Listed:
- No