18 in. Clear LED Flush Mount Ceiling Light with Selectable CCT
Aston 18 in. Clear LED Flush Mount Ceiling Light with Selectable CCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated LED with selectable color temperature options
- Designed for hallway, entryway, kitchen and beyond
- Modern, contemporary style with decorative details
- Dimmable
Specifications
- Application:
- Hallways, Entryway, Kitchen
- Collection:
- Aston
- Color Temperature:
- 5000
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Opal
- Height:
- 3-3/4 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 2880
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- prop65
- UPC:
- 691759106893
- Volts:
- 120V
- Watts:
- 30 W