60in. Indoor 3-Blade Matte Black and Natural Wood Ceiling Fan
Baylor 60in. Indoor 3-Blade Matte Black and Natural Wood Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Introducing the Baylor carved wood blade fan, where style meets innovation in perfect harmony. Crafted with meticulous detail and available in two exquisite finishes - dark walnut and natural oak wood - this fan is a statement piece that complements any decor. Its modern 3-blade design, adorned with sleek matte black accents, adds a touch of sophistication to any room.
- Choose your desired configuration, with or without the optional light kit, and experience the convenience of smart fan technology, powered by the smart by bond app, or opt for the included handheld remote for effortless control.
- Carved real wood blades. Smart fan technology when you download the Smart by Bond App
- Handheld remote included
- Compatible with iHome, Alexa, and Google products
- Dimmable from 1-1%
- Constructed from steel and wood
- Can be installed on vaulted ceilings
- Includes a down rod
- Integrated LED lighting
Specifications
- Blade Span:
- 60 in
- CFM:
- 6172
- Ceiling Fan Blade Finish:
- Dark Wood/Medium Wood
- Collection:
- Baylor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Natural Wood
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Fan Speeds:
- 6
- Height:
- 15
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1900
- Material:
- Steel, Wood
- Number of Blades:
- 3
- Proposition 65:
- This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 126
- Type:
- KCF97860MBNW
- UL Listed:
- Yes
- UPC:
- 691759109474
- Volts:
- 120V
- Width:
- 60