This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Gold

Kuzco Lighting

Cassia 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Gold

  • Fast #
  • Part #KSF549315AGOP
  • Item #9805747
  • Manufacturer Part #SF549315AGOP
4.7 out of 5 Customer Rating
Kuzco Lighting

Cassia 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Gold

  • Fast #
  • Part #KSF549315AGOP
  • Item #9805747
  • Manufacturer Part #SF549315AGOP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Mid-century shapes meet modern boho flair in the Cassia collection. With Sputnik-style shapes dancing with opal matte glass globes, this collection is two parts class, one part sass
  • Available in two finishes to match the mood of your space, matte black or aged gold
  • Painted and plated steel
  • Opal glass
  • E12 lamp base incandescent
  • Alora mood
  • Requires Certification
Dimensions & Measurements
Height
7-5/8 in
Width
17-3/4 in
Characteristics & Features
Collection
Cassia
Color Finish Category
Gold Tones
Color Finish Name
Aged Gold
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century Modern
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Yes
UPC
691759075908