This product requires certification to purchase.

2in. Wide Semi-Flush Ceiling Fixture in Urban Bronze

Kuzco Lighting

Mason 2in. Wide Semi-Flush Ceiling Fixture in Urban Bronze

  • Fast #
  • Part #KSF90406UB
  • Item #10346253
  • Manufacturer Part #SF90406-UB
3.9 out of 5 Customer Rating
Kuzco Lighting

Mason 2in. Wide Semi-Flush Ceiling Fixture in Urban Bronze

  • Fast #
  • Part #KSF90406UB
  • Item #10346253
  • Manufacturer Part #SF90406-UB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Experience the timeless allure of our Mason lighting family, where each design reimagines the classic cylinder silhouette in captivating ways. Each mason design is equipped with integrated LED technology and brings a touch of sophistication to your space. With exciting finishes in urban bronze or vintage brass, Mason adds a touch of luxury to modern style.
  • Constructed from aluminum and steel
  • Integrated LED lighting
  • Capable of being dimmed
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
2-1/4 in
Characteristics & Features
Collection
Mason
Color Finish Category
Bronze Tones
Color Finish Name
Urban Bronze
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Aluminum, Steel
Proposition 65
This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
450
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
KSF90406UB
UPC
691759113006