2in. Wide Semi-Flush Ceiling Fixture in Vintage Brass
Mason 2in. Wide Semi-Flush Ceiling Fixture in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Experience the timeless allure of our Mason lighting family, where each design reimagines the classic cylinder silhouette in captivating ways. Each mason design is equipped with integrated LED technology and brings a touch of sophistication to your space. With exciting finishes in urban bronze or vintage brass, Mason adds a touch of luxury to modern style.
- Constructed from aluminum and steel
- Integrated LED lighting
- Capable of being dimmed
Specifications
- Collection:
- Mason
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 450
- Material:
- Aluminum, Steel
- Proposition 65:
- This product can potentially expose you to chemicals including lead, nickel and chromium which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- KSF90406VB
- UPC:
- 691759113013
- Volts:
- 120V
- Width:
- 2-1/4