56in. Indoor 3-Blade Matte Black Ceiling Fan
Owen 56in. Indoor 3-Blade Matte Black Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Owens Collection is a masterful combination of form and function. With sleek, minimal fan blades and a stunning triangular LED diffuser, this collection is timeless and can match the style of any space. Fan is remote controlled and features six speeds and dimmable LED illumination
- OWENS -FOXCONN 20W LED MODULE (LB4F120W930-20-H, 1900LM, 3000K)
Documents
Specifications
- Collection:
- Owen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 14-17/25
- Diameter:
- 56
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lumens:
- 1900
- Lumens per Watt:
- 1308
- Type:
- KCF94956MB
- UL Listed:
- Yes
- UPC:
- 691759098518
- Volts:
- 120V