1-Hole Mixer with Swivel Spout and Pull-Down Pre-Rinse Spray in Splendure Stainless Steel
1-Hole Mixer with Swivel Spout and Pull-Down Pre-Rinse Spray in Splendure Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Splendure Stainless Steel
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Stainless Steel
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- Yes
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 11-13/16 in
- Spout Swivel:
- 160°
- UPC:
- 630642278453