1-Hole Pull-Out Kitchen Faucet with Single-Handle in Stainless Steel
1-Hole Pull-Out Kitchen Faucet with Single-Handle in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- OD
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- UPC:
- 630642280128