This product requires certification to purchase.

1.8 gpm 1-Hole Kitchen Sink Faucet with Light, Single Lever Handle and Pull Out Spout in Glacier White

KWC Faucets

Eve 1.8 gpm 1-Hole Kitchen Sink Faucet with Light, Single Lever Handle and Pull Out Spout in Glacier White

  • Fast #
  • Part #K10121103150
  • Item #3862769
  • Manufacturer Part #10.121.103.150
5 out of 5 Customer Rating
Brand image
KWC Faucets

Eve 1.8 gpm 1-Hole Kitchen Sink Faucet with Light, Single Lever Handle and Pull Out Spout in Glacier White

  • Fast #
  • Part #K10121103150
  • Item #3862769
  • Manufacturer Part #10.121.103.150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Eve
Color Finish Category:
Whites
Color Finish Name:
Glacier White
Faucet Connection:
Hose
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/2 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/5 in
Spout Reach:
8-17/20 in
Spout Swivel:
320°
Spout Type:
Pull Out
UPC:
630642288575