This product requires certification to purchase.

Kitchen Faucet with Single Lever Handle in Polished Chrome

KWC Faucets

Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #K10151423000
  • Item #3624776
  • Manufacturer Part #10.151.423.000
5 out of 5 Customer Rating
Brand image
KWC Faucets

Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #K10151423000
  • Item #3624776
  • Manufacturer Part #10.151.423.000
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
25-1/2 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
12 in
Spout Reach:
5-1/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
630642283990