Single Handle Pull Out Kitchen Faucet in Splendure Stainless Steel
Luna Single Handle Pull Out Kitchen Faucet in Splendure Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Product shown in Polished Chrome
- Aerated stream
- Up to 23 5/8" pull-out length
- Automatic diverter reset
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Luna
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Splendure Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-89/100 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-7/16 in
- Spout Reach:
- 8-11/16 in
- Spout Swivel:
- 130°
- Spout Type:
- Swivel
- UPC:
- 630642282849